BL-22

COMPARE

BL-22

Description
BL-22 LOCKNUT ; 12TPI 6.1" OD 1.102" THK

WHITTET-HIGGINS

Part # BL-22

BDI # 966561

Features

Thread Size: 4.325-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.1
Outside Diameter - Millimeter: 154.94
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.09
Nominal Thickness - Millimeter: 27.686

Price Inventory : Available to order
Loading Price
QTY