B3614M55SF

COMPARE

B3614M55SF

Description
B3614M55SF SPROCKET

BROWNING

Part # B3614M55SF

BDI # 322953

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 6.21
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B3614M40SF

COMPARE

B3614M40SF

Description
B36-14M-40SF ; HPT SPROCKET

BROWNING

Part # B3614M40SF

BDI # 322951

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 6.21
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B3614M85SF

COMPARE

B3614M85SF

Description
B36-14M-85SF ; HPT SPROCKET

BROWNING

Part # B3614M85SF

BDI # 322955

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 6.21
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
B3614M115SF

COMPARE

B3614M115SF

Description
B36-14M-115SF ; HPT SPROCKET

BROWNING

Part # B3614M115SF

BDI # 322948

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 6.21
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY