QD64-8M-20
Description
QD64-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 64T
Part # QD64-8M-20
BDI # 22737989
Features
Pitch Diameter - Inch:
6.417
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.366
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
163
Mounting Method:
Bushed
QD64-8M-50
Description
QD64-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SK BUSHED 64T
Part # QD64-8M-50
BDI # 22738001
Features
Pitch Diameter - Inch:
6.417
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.366
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
163
Mounting Method:
Bushed
QD64-8M-30
Description
QD64-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 64T
Part # QD64-8M-30
BDI # 22737996
Features
Pitch Diameter - Inch:
6.417
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.366
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
163
Mounting Method:
Bushed