37-14MX68-3020
Description
37-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 37T
Part # 37-14MX68-3020
BDI # 22713146
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed
F37-14MX20-SF
Description
F37-14MX20-SF SYNCHRONOUS PULLEY, SF BUSHING (SMARTCATALOG)
Part # F37-14MX20-SF
BDI # 26268308
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed
37-14MX125-6FS16
Description
37-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 37T
Part # 37-14MX125-6FS16
BDI # 22713135
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Rough Bore
37-14MX20-2517
Description
37-14MX20-2517 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 37T
Part # 37-14MX20-2517
BDI # 22713139
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed
37-14MX90-3020
Description
37-14MX90-3020 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 37T
Part # 37-14MX90-3020
BDI # 22713150
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed