60TTA25-50
Description
60TTA25-50 ROLLER CHAIN SPROCKET ; 60CHAIN 25T 3.008" BORE X 5" OD
Part # 60TTA25-50
BDI # 623671
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore