Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60A25H
Description
60A25H ROLLER CHAIN SPROCKET ; 25HT 6.390" OD 23/32" BORE 3/4" PITCH
Part # 60A25H
BDI # 746618
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60B25H
Description
60B25H ROLLER CHAIN SPROCKET ; 25HT 6.390" OD 3/4" BORE 3/4" PITCH
Part # 60B25H
BDI # 746935
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60BS25H-1-3/16
Description
60BS25H-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 25T 6.390" OD 1-3/16" BORE
Part # 60BS25H-1-3/16
BDI # 746298
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
60TL25-2012
Description
60TL25-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 25T 6.387" 2012 BUSHING
Part # 60TL25-2012
BDI # 747121
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed