PX70 TL 1610

COMPARE

PX70 TL 1610

Description
PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB

DODGE

Part # 010603

BDI # 239711

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.39

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
Loading Price
QTY
2060TLB12.5

COMPARE

2060TLB12.5

Description
2060TLB12.5 TAPER-LOCK SPROCKET ; EXTENDED PITCH

LINN GEAR

Part # 2060TLB12.5

BDI # 590393

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.032
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.39
Other Features: Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Taper Lock Bushing
Pitch Diameter - Millimeter: 153.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY