Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.39
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
2060TLB12.5
Description
2060TLB12.5 TAPER-LOCK SPROCKET ; EXTENDED PITCH
Part # 2060TLB12.5
BDI # 590393
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.032
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.39
Other Features:
Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Taper Lock Bushing
Pitch Diameter - Millimeter:
153.213
Mounting Method:
Bushed