40B39
Description
40B39 ROLLER CHAIN SPROCKET ; 39T 6.490" OD 5/8" BORE 1/2" PITCH
Part # 40B39
BDI # 744758
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.494
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore