50A31H
Description
50A31H ROLLER CHAIN SPROCKET ; 31HT 6.520" OD 23/32" BORE 5/8" PITCH
Part # 50A31H
BDI # 745628
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
50B31H
Description
50B31H ROLLER CHAIN SPROCKET ; 31HT 6.520" OD 3/4" BORE 5/8" PITCH
Part # 50B31H
BDI # 745986
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore