P3814M115-MPB
Description
P3814M115-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755496
Part # P3814M115-MPB
BDI # 24303176
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
P3814M115-SF
Description
P3814M115-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755497
Part # P3814M115-SF
BDI # 24303178
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
P3814M170-MPB
Description
P3814M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755498
Part # P3814M170-MPB
BDI # 24303180
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
P3814M55-SF
Description
P3814M55-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755502
Part # P3814M55-SF
BDI # 24303188
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
W3814M42-SF
Description
W3814M42-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756088
Part # W3814M42-SF
BDI # 24304269
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed