100-4B15

COMPARE

100-4B15

Description
100-4B15 QUAD SPROCKET

LINN GEAR

Part # 100-4B15

BDI # 590330

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.013

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63
Pitch Diameter - Millimeter: 152.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A15H

COMPARE

100A15H

Description
100A15H ROLLER CHAIN SPROCKET ; 15HT 6.630" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A15H

BDI # 740519

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.013

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63
Pitch Diameter - Millimeter: 152.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY