32B-3-9B
Description
32B-3-9B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006065
BDI # 18122085
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.846
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.654
Pitch Diameter - Millimeter:
148.5
Mounting Method:
Rough Bore
32B-3-9A
Description
32B-3-9A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006064
BDI # 18122084
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.846
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.654
Pitch Diameter - Millimeter:
148.5
Mounting Method:
Rough Bore
32B-9A
Description
32B-9A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006075
BDI # 18122103
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.846
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.654
Pitch Diameter - Millimeter:
148.5
Mounting Method:
Rough Bore
32B-9B
Description
32B-9B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006076
BDI # 18122104
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.846
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.654
Pitch Diameter - Millimeter:
148.5
Mounting Method:
Rough Bore
32B-2-9A
Description
32B-2-9A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006003
BDI # 18122012
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.846
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.654
Pitch Diameter - Millimeter:
148.5
Mounting Method:
Rough Bore