28MP025-6FA3
Description
28MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 28T
Part # 28MP025-6FA3
BDI # 22699677
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Finished Bore
28MP025-IA3
Description
28MP025-IA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 28T
Part # 28MP025-IA3
BDI # 22699685
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Finished Bore
28MP037-6FA3
Description
28MP037-6FA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 28T
Part # 28MP037-6FA3
BDI # 22699697
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Finished Bore
28MP012-6FA3
Description
28MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 28T
Part # 28MP012-6FA3
BDI # 22699666
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Finished Bore