12-5M09-6FA3
Description
12-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 12T
Part # 12-5M09-6FA3
BDI # 22698398
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
12-5M15-6A3
Description
12-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 12T
Part # 12-5M15-6A3
BDI # 22698414
Features
Pitch Diameter - Inch:
0.752
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
12-5M09-6A3
Description
12-5M09-6A3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 12T
Part # 12-5M09-6A3
BDI # 22698394
Features
Pitch Diameter - Inch:
0.752
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
12-5M09-6FA4
Description
12-5M09-6FA4 TIMING PULLEY ; 5MM PITCH 9MM BELT W 5/16" BORE ALUM 12T
Part # 12-5M09-6FA4
BDI # 22698402
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
12-5M15-6FA3
Description
12-5M15-6FA3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 12T
Part # 12-5M15-6FA3
BDI # 22698418
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore