Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
142.49
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.26
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
84.58
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.26
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
52.32
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.26
Mounting Method:
Bushed