18XXHR300

COMPARE

18XXHR300

Description
18XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 18T

B & B MANUFACTURING

Part # 18XXHR300

BDI # 22718332

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD18XXH300

COMPARE

QD18XXH300

Description
QD18XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI SF BUSHED 18T

B & B MANUFACTURING

Part # QD18XXH300

BDI # 22736083

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
18XXH300-SF

COMPARE

18XXH300-SF

Description
18XXH300 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 18XXH300

BDI # 993878

Features

Pitch Diameter - Inch: 7.162
Flange Outside Diameter - Millimeter: 200.025
Inch - Metric: Inch
Outside Diameter - Inch: 7.042
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 181.915
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY