71-8MX21-2517
Description
71-8MX21-2517 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 71T
Part # 71-8MX21-2517
BDI # 22737990
Features
Pitch Diameter - Inch:
7.126
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
181
Mounting Method:
Bushed
71-8MX12-2012
Description
71-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 71T
Part # 71-8MX12-2012
BDI # 22737984
Features
Pitch Diameter - Inch:
7.126
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
181
Mounting Method:
Bushed
71-8MX62-3020
Description
71-8MX62-3020 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 71T
Part # 71-8MX62-3020
BDI # 22738003
Features
Pitch Diameter - Inch:
7.126
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
181
Mounting Method:
Bushed
71-8MX36-2517
Description
71-8MX36-2517 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 71T
Part # 71-8MX36-2517
BDI # 22737997
Features
Pitch Diameter - Inch:
7.126
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
181
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.118
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
180.8
Mounting Method:
Bushed
Belt Width - Millimeter:
12