2MR-30S-06
Description
2MR-30S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 30GROVES 6MM W
Part # 78426015
BDI # 1102693
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
2MR-30S-09
Description
2MR-30S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 30GROVES 9MM W
Part # 78426040
BDI # 1102694
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore