NSHM-28
Description
NSHM-28 LOCKNUT ; M140 X 2.0 THREAD 180.1MM OD 30.2MM THK
Part # NSHM-28
BDI # 966645
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.091
Outside Diameter - Millimeter:
180.1
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws
Nominal Thickness - Inch:
1.189
Nominal Thickness - Millimeter:
30.2