XTB40-3.0000-SS
Description
XTB40-3.0000-SS TAPERED BUSHING ; XT40 STYLE 3" BORE SS
Part # XTB40-3.0000-SS
BDI # 22975370
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
49.352
Length Thru Bore - Inch:
1.943
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.818IN Total Length | 6.125IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 9/16IN Screw Size
Bushing Series:
XT40