26XHQ300
Description
26XHQ300 TIMING PULLEY ; 7/8" PIT 3" BELT W Q2 BUSHED CI 26T
Part # 26XHQ300
BDI # 22697120
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 10 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
183.947
Mounting Method:
Bushed
QD26XH300
Description
QD26XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 26T
Part # QD26XH300
BDI # 22736544
Features
Pitch Diameter - Inch:
7.242
Flange Outside Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
183.947
Mounting Method:
Bushed