Page 1 of 3

Next

Compare
QD26XH400

COMPARE

QD26XH400

Description
QD26XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI SF BUSHED 26T

B & B MANUFACTURING

Part # QD26XH400

BDI # 22736550

Features

Pitch Diameter - Inch: 7.242
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 119.075

Face Width - Inch: 4.688
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 183.947
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26XHQ200

COMPARE

26XHQ200

Description
26XHQ200 TIMING PULLEY ; 7/8" PIT 2" BELT W Q1 BUSHED CI 26T

B & B MANUFACTURING

Part # 26XHQ200

BDI # 22697116

Features

Pitch Diameter - Inch: 7.242
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 10 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter: 183.947
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26XHQ300

COMPARE

26XHQ300

Description
26XHQ300 TIMING PULLEY ; 7/8" PIT 3" BELT W Q2 BUSHED CI 26T

B & B MANUFACTURING

Part # 26XHQ300

BDI # 22697120

Features

Pitch Diameter - Inch: 7.242
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 10 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter: 183.947
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26XHQ400

COMPARE

26XHQ400

Description
26XHQ400 TIMING PULLEY ; 7/8" PIT 4" BELT W Q2 BUSHED CI 26T

B & B MANUFACTURING

Part # 26XHQ400

BDI # 22697124

Features

Pitch Diameter - Inch: 7.242
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 119.075

Face Width - Inch: 4.688
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter: 183.947
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD26XH200

COMPARE

QD26XH200

Description
QD26XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SF BUSHED 26T

B & B MANUFACTURING

Part # QD26XH200

BDI # 22736538

Features

Pitch Diameter - Inch: 7.242
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 183.947
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY