40B43

COMPARE

40B43

Description
40B43 ROLLER CHAIN SPROCKET ; 43T 7.130" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B43

BDI # 744762

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.132
Pitch Diameter - Millimeter: 173.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY