40B44
Description
40B44 ROLLER CHAIN SPROCKET ; 44T 7.290" OD 3/4" BORE 1/2" PITCH
Part # 40B44
BDI # 744763
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
40A44
Description
40A44 ROLLER CHAIN SPROCKET ; 44T 7.290" OD 23/32" BORE 1/2" PITCH
Part # 40A44
BDI # 744383
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore