BLM-28

COMPARE

BLM-28

Description
BLM-28 LOCKNUT ; M140 X 2.0 THREAD 185.2MM OD 32.5MM THK

WHITTET-HIGGINS

Part # BLM-28

BDI # 966459

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.291
Outside Diameter - Millimeter: 185.2
Other Features: Mechanical Lock | M6 Lock Screw

Nominal Thickness - Inch: 1.28
Nominal Thickness - Millimeter: 32.5

Price Inventory : Available to order
Loading Price
QTY