QD27XH200

COMPARE

QD27XH200

Description
QD27XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SF BUSHED 27T

B & B MANUFACTURING

Part # QD27XH200

BDI # 22736588

Features

Pitch Diameter - Inch: 7.52
Flange Outside Diameter - Millimeter: 201.625
Inch - Metric: Inch
Outside Diameter - Inch: 7.41
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 191.008
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD27XH300

COMPARE

QD27XH300

Description
QD27XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 27T

B & B MANUFACTURING

Part # QD27XH300

BDI # 22736594

Features

Pitch Diameter - Inch: 7.52
Flange Outside Diameter - Millimeter: 201.625
Inch - Metric: Inch
Outside Diameter - Inch: 7.41
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 191.008
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
LS276 IN-SHEAR SPIDER 6 PIN

COMPARE

LS276 IN-SHEAR SPIDER 6 PIN

Description
LS276 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT

TIMKEN LOVEJOY

Part # 68514471712

BDI # 596851

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 7.41
Outside Diameter - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type: Jaw Coupling
Torque: 7460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LS276 IN-SHEAR SPIDER AND RING

COMPARE

LS276 IN-SHEAR SPIDER AND RING

Description
LS276 IN-SHEAR SPIDER AND RING CPLG ELE

TIMKEN LOVEJOY

Part # 68514478394

BDI # 597271

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 7.41
Outside Diameter - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element | With Ring
Coupling Type: Jaw Coupling
Torque: 7460In-Lbs

Price Inventory : Available to order
Loading Price
QTY