Page 1 of 4

Next

Compare
40B45

COMPARE

40B45

Description
40B45 ROLLER CHAIN SPROCKET ; 45T 7.450" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B45

BDI # 744764

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.168

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.45
Pitch Diameter - Millimeter: 182.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS45-1-3/16

COMPARE

40BS45-1-3/16

Description
40BS45-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T 7.450" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 40BS45-1-3/16

BDI # 744673

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.45
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 182.06
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS45-1-3/8

COMPARE

40BS45-1-3/8

Description
40BS45-1-3/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T 7.450" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 40BS45-1-3/8

BDI # 744674

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.45
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 182.06
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40TL45-1610

COMPARE

40TL45-1610

Description
40TL45-1610 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T 7.451" OD 1610 BUSHING

POWERDRIVE LLC

Part # 40TL45-1610

BDI # 744462

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.45
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 182.06
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40QD45-SDS

COMPARE

40QD45-SDS

Description
40QD45-SDS ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T 7.45" SDS BUSHING

POWERDRIVE LLC

Part # 40QD45-SDS

BDI # 744842

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.168
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.45
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 182.06
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY