31-2P06-DFB3
Description
31-2P06-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 31-2P06-DFB3
BDI # 26283432
Features
Pitch Diameter - Inch:
0.777
Inch - Metric:
Metric
Outside Diameter - Inch:
0.757
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
19.736
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
31-2P06-DFP3
Description
31-2P06-DFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 31-2P06-DFP3
BDI # 26278745
Features
Pitch Diameter - Inch:
0.777
Inch - Metric:
Metric
Outside Diameter - Inch:
0.757
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
19.736
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
31-2P06-DFM3
Description
31-2P06-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 31-2P06-DFM3
BDI # 26270759
Features
Pitch Diameter - Inch:
0.777
Inch - Metric:
Metric
Outside Diameter - Inch:
0.757
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
19.736
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
31-2P06-SFB3
Description
31-2P06-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 31-2P06-SFB3
BDI # 26283329
Features
Pitch Diameter - Inch:
0.777
Inch - Metric:
Metric
Outside Diameter - Inch:
0.757
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
19.736
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
31-2P06-SFP3
Description
31-2P06-SFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 31-2P06-SFP3
BDI # 26283226
Features
Pitch Diameter - Inch:
0.777
Inch - Metric:
Metric
Outside Diameter - Inch:
0.757
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
19.736
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6