16T2.5/25-2
Description
16T2.5/25-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 25 TEETH ALUMINUM
Part # 16T2.5/25-2
BDI # 22712321
Features
Pitch Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
20
Mounting Method:
Rough Bore