13-5M15M6A6

COMPARE

13-5M15M6A6

Description
13-5M15M6A6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13-5M15M6A6

BDI # 22703510

Features

Pitch Diameter - Inch: 0.827
Inch - Metric: Metric
Outside Diameter - Inch: 0.768
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
13-5M09M6FA6

COMPARE

13-5M09M6FA6

Description
13-5M09M6FA6 TIMING PULLEY ; 5MM PITCH 9MM BELT W 6MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13-5M09M6FA6

BDI # 22703496

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 23.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.768
Face Width - Millimeter: 13.9

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13-5M15M6FA6

COMPARE

13-5M15M6FA6

Description
13-5M15M6FA6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13-5M15M6FA6

BDI # 22703514

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 23.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.768
Face Width - Millimeter: 19.8

Face Width - Inch: 0.78
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13-5M09M6A6

COMPARE

13-5M09M6A6

Description
13-5M09M6A6 TIMING PULLEY ; 5MM PITCH 9MM BELT W 6MM BORE ALUM 13T

B & B MANUFACTURING

Part # 13-5M09M6A6

BDI # 22703492

Features

Pitch Diameter - Inch: 0.827
Inch - Metric: Metric
Outside Diameter - Inch: 0.768
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY