Page 1 of 2

Next

Compare
03B-11A

COMPARE

03B-11A

Description
03B-11A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001066

BDI # 18117604

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.699

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.783
Pitch Diameter - Millimeter: 17.755
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
04B-9B

COMPARE

04B-9B

Description
04B-9B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001145

BDI # 18117665

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.783
Pitch Diameter - Millimeter: 17.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

32-2P06MSFB6

Description
32-2P06MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32-2P06MSFB6

BDI # 26271481

Features

Pitch Diameter - Inch: 0.787
Flange Outside Diameter - Millimeter: 24.89
Inch - Metric: Metric
Outside Diameter - Inch: 0.783
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 20
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

32-2P06MDFB6

Description
32-2P06MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32-2P06MDFB6

BDI # 26283247

Features

Pitch Diameter - Inch: 0.787
Flange Outside Diameter - Millimeter: 24.89
Inch - Metric: Metric
Outside Diameter - Inch: 0.783
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 20
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32-2P06MDFP8

COMPARE

32-2P06MDFP8

Description
32-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32-2P06MDFP8

BDI # 26283248

Features

Pitch Diameter - Inch: 0.787
Flange Outside Diameter - Millimeter: 24.89
Inch - Metric: Metric
Outside Diameter - Inch: 0.783
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 20
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY