Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
80BS22H-1-1/4
Description
80BS22H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 22T 7.56" OD 1-1/4" BORE
Part # 80BS22H-1-1/4
BDI # 747694
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80BS22H-1-1/2
Description
80BS22H-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 22T 7.56" OD 1-1/2" BORE
Part # 80BS22H-1-1/2
BDI # 747693
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80BS22H-1
Description
80BS22H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 22T 7.56" OD 1" BORE
Part # 80BS22H-1
BDI # 747692
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80QD22-SF
Description
80QD22-SF ROLLER CHAIN SPROCKET ; 1" PITCH 22T 7.56" SF BUSHING
Part # 80QD22-SF
BDI # 747982
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed