Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
60A30H
Description
60A30H ROLLER CHAIN SPROCKET ; 30HT 7.590" OD 23/32" BORE 3/4" PITCH
Part # 60A30H
BDI # 746623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
60BS30H-1-3/8
Description
60BS30H-1-3/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 30T 7.590" OD 1-3/8" BORE
Part # 60BS30H-1-3/8
BDI # 746757
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60BS30H-1-3/4
Description
60BS30H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 30T 7.590" OD 1-3/4" BORE
Part # 60BS30H-1-3/4
BDI # 746756
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60BS30H-1-15/16
Description
60BS30H-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 30T 7.590" OD 1-15/16" BORE
Part # 60BS30H-1-15/16
BDI # 746754
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore