03B-120A
Description
03B-120A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001067
BDI # 18117605
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.606
Pitch Diameter - Millimeter:
191.01
Mounting Method:
Rough Bore