Page 1 of 3

Next

Compare
44-14M170-6FS16

COMPARE

44-14M170-6FS16

Description
44-14M170-6FS16 TIMING PULLEY ; 14MM PIT 170MM W 1-1/2" MPB STEEL 44T

B & B MANUFACTURING

Part # 44-14M170-6FS16

BDI # 22722776

Features

Pitch Diameter - Inch: 7.717
Flange Outside Diameter - Millimeter: 208.788
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 187.325

Face Width - Inch: 7.375
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 196
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
44-14P55-2517

COMPARE

44-14P55-2517

Description
44-14P55-2517 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 44T

B & B MANUFACTURING

Part # 44-14P55-2517

BDI # 22722800

Features

Pitch Diameter - Inch: 7.717
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 196
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F44-14M55-E

COMPARE

F44-14M55-E

Description
F44-14M55-E TIMING PULLEY ; 14MM PIT 55MM W E BUSHED CI 44T

B & B MANUFACTURING

Part # F44-14M55-E

BDI # 22732938

Features

Pitch Diameter - Inch: 7.717
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 196
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
44-14P115-3535

COMPARE

44-14P115-3535

Description
44-14P115-3535 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 44T

B & B MANUFACTURING

Part # 44-14P115-3535

BDI # 22722782

Features

Pitch Diameter - Inch: 7.717
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 196
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
44-14P170-3535

COMPARE

44-14P170-3535

Description
44-14P170-3535 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 44T

B & B MANUFACTURING

Part # 44-14P170-3535

BDI # 22722788

Features

Pitch Diameter - Inch: 7.717
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 187.452

Face Width - Inch: 7.38
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 196
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY