NSHM-30

COMPARE

NSHM-30

Description
NSHM-30 LOCKNUT ; M150 X 2.0 THREAD 195.3MM OD 31.8MM THK

WHITTET-HIGGINS

Part # NSHM-30

BDI # 966646

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.689
Outside Diameter - Millimeter: 195.3
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws

Nominal Thickness - Inch: 1.252
Nominal Thickness - Millimeter: 31.8

Price Inventory : Available to order
Loading Price
QTY