NSHM-30
Description
NSHM-30 LOCKNUT ; M150 X 2.0 THREAD 195.3MM OD 31.8MM THK
Part # NSHM-30
BDI # 966646
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.689
Outside Diameter - Millimeter:
195.3
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws
Nominal Thickness - Inch:
1.252
Nominal Thickness - Millimeter:
31.8