50B37
Description
50B37 ROLLER CHAIN SPROCKET ; 37T 7.720" OD 3/4" BORE 5/8" PITCH
Part # 50B37
BDI # 745992
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
50A37
Description
50A37 ROLLER CHAIN SPROCKET ; 37T 7.720" OD 23/32" BORE 5/8" PITCH
Part # 50A37
BDI # 745634
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore