Page 1 of 2

Next

Compare
05B-76A

COMPARE

05B-76A

Description
05B-76A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001349

BDI # 18117869

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.622

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.783
Pitch Diameter - Millimeter: 193.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-76A

COMPARE

05B-2-76A

Description
05B-2-76A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001280

BDI # 18117786

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.622

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.783
Pitch Diameter - Millimeter: 193.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
45-14MX37-3020

COMPARE

45-14MX37-3020

Description
45-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 45T

B & B MANUFACTURING

Part # 45-14MX37-3020

BDI # 22724099

Features

Pitch Diameter - Inch: 7.874
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.783
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 200
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F45-14MX20-E

COMPARE

F45-14MX20-E

Description
F45-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F45-14MX20-E

BDI # 26276507

Features

Pitch Diameter - Inch: 7.874
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.783
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 200
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
45-14MX125-6FS16

COMPARE

45-14MX125-6FS16

Description
45-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 45T

B & B MANUFACTURING

Part # 45-14MX125-6FS16

BDI # 22724085

Features

Pitch Diameter - Inch: 7.874
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.783
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 200
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY