CJ 90 SPIDER 95A RED
Description
CJ 90 SPIDER 95A RED COUPLING ELEMENT ; 7.87IN OD URETHANE
Part # 68514462077
BDI # 596556
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.87
Outside Diameter - Millimeter:
199.898
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
31860In-Lbs
CJ 90 SPIDER 92A YELLOW
Description
CJ 90 SPIDER 92A YELLOW COUPLING ELEMENT ; 90A 90/100B CURVE JAW
Part # 68514461456
BDI # 596486
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.87
Outside Diameter - Millimeter:
199.898
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
CJ 90 SPIDER 64D GREEN
Description
CJ 90 SPIDER 64D GREEN COUPLING ELEMENT ; 90A, 90/100B CURVE JAW
Part # 68514472268
BDI # 19074149
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.87
Outside Diameter - Millimeter:
199.898
Other Features:
10 Curved Jaw | 64 Shore D Hardness | Green Finish
Coupling Type:
Jaw Coupling
Torque:
39825In-Lbs
CJ 90A CI 32MM RSB
Description
CJ 90A CI 32MM RSB HUB ; 90A, 90/100B CURVE JAW
Part # 68514462419
BDI # 596603
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
160.02
Coupling Type:
Jaw Coupling
Torque:
21240In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.87
Length Thru Bore - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Coupling Type:
Elastomeric Coupling
Torque:
12400In-Lbs