8MX30S21-1108
Description
8MX30S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 30T 3.00" PD 21MM W BORE 1108 BUSH
Part # 8MX30S21-1108
BDI # 21981229
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Bushed
PB8MX30S21
Description
PB8MX30S21 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 30T 3.00" PD 21MM WIDE MPB
Part # PB8MX30S21
BDI # 21978368
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
PB8MX30S12
Description
PB8MX30S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 30T 3.00" PD 12MM WIDE MPB
Part # PB8MX30S12
BDI # 21978366
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12
PB8MX30S36
Description
PB8MX30S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 30T 3.00" PD 36MM WIDE MPB
Part # PB8MX30S36
BDI # 21978370
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
PB8MX30S62
Description
PB8MX30S62 SYNCHRONOUS BELT PULLEY ; 8MM P 30T 3.00" PD 62MM W MPB
Part # PB8MX30S62
BDI # 21981253
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62