Page 1 of 5

Next

Compare

COMPARE

22-3P09MSFA4

Description
22-3P09MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 22-3P09MSFA4

BDI # 26273922

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 24.89
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32MP025M3SP8

COMPARE

32MP025M3SP8

Description
32MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32MP025M3SP8

BDI # 26283192

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 24.89
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32MP025MSFM5

COMPARE

32MP025MSFM5

Description
32MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32MP025MSFM5

BDI # 26283197

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 24.89
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32MP025MDFM5

COMPARE

32MP025MDFM5

Description
32MP025MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32MP025MDFM5

BDI # 26283195

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 24.89
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32MP025MDFP8

COMPARE

32MP025MDFP8

Description
32MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 32MP025MDFP8

BDI # 26283196

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 24.89
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY