22-3M06M6FA6
Description
22-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 22T
Part # 22-3M06M6FA6
BDI # 22687842
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
22-3M06MIA6
Description
22-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 22T
Part # 22-3M06MIA6
BDI # 22687844
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
22-3M09M6A6
Description
22-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 22T
Part # 22-3M09M6A6
BDI # 22687850
Features
Pitch Diameter - Inch:
0.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
22-3M06M6A6
Description
22-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 22T
Part # 22-3M06M6A6
BDI # 22687840
Features
Pitch Diameter - Inch:
0.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
32MP012M6FA6
Description
32MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 32T
Part # 32MP012M6FA6
BDI # 22706619
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
6.6
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore