32MP025MDFP8
Description
32MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 32MP025MDFP8
BDI # 26283196
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.89
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
22-3P09MIA6
Description
22-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 22T
Part # 22-3P09MIA6
BDI # 22687870
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
12.9
Face Width - Inch:
0.508
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
22-3M06M6FA6
Description
22-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 22T
Part # 22-3M06M6FA6
BDI # 22687842
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
22-3M06MIA6
Description
22-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 22T
Part # 22-3M06MIA6
BDI # 22687844
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
22-3M09M6A6
Description
22-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 22T
Part # 22-3M09M6A6
BDI # 22687850
Features
Pitch Diameter - Inch:
0.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.795
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9