XTB45-3.0000-SS

COMPARE

XTB45-3.0000-SS

Description
XTB45-3.0000-SS TAPERED BUSHING ; XT45 STYLE 3" BORE SS

PCI

Part # XTB45-3.0000-SS

BDI # 22975402

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 60.325
Length Thru Bore - Inch: 2.375
Outside Diameter - Millimeter: 203.2

Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: 2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series: XT45

Price Inventory : Available to order
Loading Price
QTY