Page 1 of 2

Next

Compare
08B-2-50A

COMPARE

08B-2-50A

Description
08B-2-50A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002284

BDI # 18118743

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.963

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.201
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-3-50A

COMPARE

08B-3-50A

Description
08B-3-50A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002440

BDI # 18118913

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.963

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.201
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-50B

COMPARE

08B-50B

Description
08B-50B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002496

BDI # 18118982

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.963

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.201
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-50A

COMPARE

08B-50A

Description
08B-50A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002495

BDI # 18118981

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.963

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.201
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D08B50

COMPARE

D08B50

Description
D08B50 ROLLER CHAIN SPROCKET ; DOUBLE 08B 50T 108MM HOD 45MM LTB

MARTIN SPROCKET & GR

Part # D08B50

BDI # 23774759

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.963
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.201
Other Features: Duplex Type
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY