BLM-32
Description
BLM-32 LOCKNUT ; M160 X 3.0 THREAD 210.1MM OD 36.5MM THK
Part # BLM-32
BDI # 966461
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.272
Outside Diameter - Millimeter:
210.1
Other Features:
Mechanical Lock | M8 Lock Screw
Nominal Thickness - Inch:
1.437
Nominal Thickness - Millimeter:
36.5