50BS40-1
Description
50BS40-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 40T 8.320" OD
Part # 50BS40-1
BDI # 745874
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
50B40
Description
50B40 ROLLER CHAIN SPROCKET ; 40T 8.320" OD 3/4" BORE 5/8" PITCH
Part # 50B40
BDI # 745995
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
50QD40-SDS
Description
50QD40-SDS ROLLER CHAIN SPROCKET ; 5/8" PITCH 40T 8.32" SDS BUSHING
Part # 50QD40-SDS
BDI # 746054
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
50BS40-1-3/4
Description
50BS40-1-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 40T 8.320" OD 1-3/4" BORE
Part # 50BS40-1-3/4
BDI # 745880
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
50BS40-1-15/16
Description
50BS40-1-15/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 40T 8.320" OD 1-15/16" BORE
Part # 50BS40-1-15/16
BDI # 745878
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore