40BS52-1
Description
40BS52-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 52T 8.570" OD 1" BORE
Part # 40BS52-1
BDI # 744694
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
40BS52-3/4
Description
40BS52-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 52T 8.570" OD 3/4" BORE
Part # 40BS52-3/4
BDI # 744700
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
40BS52-1-7/16
Description
40BS52-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 52T 8.570" OD 1-7/16" BORE
Part # 40BS52-1-7/16
BDI # 744699
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
40BS52-7/8
Description
40BS52-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 52T 8.570" OD 7/8" BORE
Part # 40BS52-7/8
BDI # 744701
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
40B52
Description
40B52 ROLLER CHAIN SPROCKET ; 52T 8.570" OD 3/4" BORE 1/2" PITCH
Part # 40B52
BDI # 744771
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore